Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Service & Shop Tools
Service & Shop Tools
Brake & Clutch Tools
12MM x 14MM Brake Line Spanner 180mm Long
By US PRO
Order Code:
ZT5519365S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/automotive/brake-and-clutch-tools/12mm-x-14mm-brake-line-spanner-180mm-long/p/ZT5519365S
Add to quotation
View all Brake & Clutch Tools
Description
12MM X 14MM BRAKE LINE SPANNER 180MM LONG
Tags:
#NewProduct
Specifications
Specifications for 12MM x 14MM Brake Line Spanner 180mm Long
Length
180mm
Product Type
Brake Line Spanner
Size
12mm x 14mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome