Brake & Clutch Bleeder Pneumatic Vacuum 1.2L

Order Code: ZT3115287S

£82.99 Inc VAT (20%)


Description

One-person operation using standard workshop air supply (87-174psi/6-12bar) With a flexible hanging hook. Durable hard-wearing Acetal plastic. Trigger for adjusting air pressure, with an added trigger lock. Draws fluid from the bleeding nipple enabling either bleeding or full replacement of fluid in the system. Clear PVC hose easily checks for air bubbles. Hose length 1.5m. Does not require specialised brake reservoir caps.

• SEALEY PREMIER – One of a comprehensive range of Premier Tools, suitable for daily professional use.
• ONE-PERSON OPERATION - Using standard workshop air supply (87-174psi/6-12bar) With a flexible hanging hook.
• DURABLE – Hard-wearing Acetal plastic.
• TRIGGER – For adjusting air pressure, with an added trigger lock.
• DRAWS FLUID - From the bleeding nipple enabling either bleeding or full replacement of fluid in the system.
• CLEAR PVC HOSE – Easily checks for air bubbles. Hose length 1.5m.
• DOES NOT - Require specialised brake reservoir caps.

See full description
Specifications for Brake & Clutch Bleeder Pneumatic Vacuum 1.2L
  • MFR Part No.
    VS0220
  • Weight
    0.48kg
  • Tank Capacity
    1.2L
  • Air Consumption
    180L/min
  • Inlet Size
    1/4in BSP
  • Maximum Air Supply
    174psi/12bar

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome