0
1

Brake & Clutch Bleeder Vacuum Type 1L

Order Code: ZT1232044P

£39.99 Inc VAT (20%)


Description

Simple, one-person operation using standard workshop air supply (90-120psi). Quick, clean and efficient. Does not require specialised brake reservoir caps. Draws fluid from the bleed nipple enabling either bleeding or full replacement of fluid in system.

Specifications for Brake & Clutch Bleeder Vacuum Type 1L
  • MFR Part No.
    VS020
  • Nett Weight
    0.46kg
  • Maximum Air Supply
    120psi
  • Tank Capacity
    1L
  • Air Consumption
    180L/min
  • Inlet Size
    1/4in BSP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome