Brake Disc Calliper Gauge Measuring Range 0 - 60 mm Overall Length 162 mm

Order Code: ZT4130472S

£99.99 Inc VAT (20%)


Description

Brake disc calliper gauge, measuring range 0 - 60 mm, overall length 162 mm. Supplied = assembled. Model = with locking screw. Conforms to = DIN 862. Accuracy = +/- 0, 01 mm. Head height (A) = 55 mm. Display type = graduation (mechanical) Measuring range = 0 - 60 mm. Product type = callipers. In accordance with DIN 862. With stop screw. Scale division in black, precision scale division in mm. Drag nonius for fixing measurements. Satin finish on nonius and scale. Non-rusting steel. In a sturdy case.

See full description
Specifications for Brake Disc Calliper Gauge Measuring Range 0 - 60 mm Overall Length 162 mm
  • Overall Length
    162mm
  • Product Type
    Callipers
  • Finish
    Satin Finish

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome