Brake Fluid Tester - LSR5034875T
0
1
2
3
4

Brake Fluid Tester - LSR5034875T

Order Code: ZT2632967S

£34.99 Inc VAT (20%)


Description

An essential tool for your brakes, it allows regular safety checks on the percentage of water in the brake fluid.

Features and Benefits
• Colour coded LEDs show level of water
• Green: Battery OK - No water found
• Yellow: Less than 1% water - No action necessary
• Yellow/Yellow: 2% Water found - Check regularly
• Yellow/Yellow/Red: 3% Water found - Change brake fluid
• Yellow/Yellow/Red/Red: 4% Water found - brake fluid should be changed immediately
• Suitable for Dot 3, Dot 4, Dot 5.1
• Not suitable for silicone based Dot 5
• Requires 1 x AAA battery (included)
• CE & UKCA compliant

See full description
Specifications for Brake Fluid Tester - LSR5034875T
  • MFR Part No.
    4875
  • Product Type
    Brake Fluid Tester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome