0
1
2
3
4
5

Floating Brake Disc Press Hydraulic 14 Tonne

Order Code: ZT3930621S

£1,099.99 Inc VAT (20%)


Description

Commercial 14 Tonne brake disc press set for the removal of seized brake discs from hub assemblies. Low-profile rams sit between the disc and hub with two independent regulator valves providing safe controlled detachment. Applications: DAF, Renault and Volvo commercial vehicles. Use in conjunction with RE83/840/CWH hydraulic air pump or RE97.10-01 hydraulic manual pump (not included) .
• 14 TONNE HYDRAULIC RAMS – Low-profile rams sit between the disc and hub with two independent regulator valves providing safe controlled detachment
• CLOSED/OPEN HEIGHT RANGE – 83-128mm To push the floating disc off the hub.
• 2 HYDRAULIC HOSES – Each hose is 1m in length for added safety.
• APPLICATIONS – DAF, Renault and Volvo commercial vehicles.
• CONTROL BOX 1/4”BSP FEMALE – Combatable with Sealey RE83/840/CWH Hydraulic Air Pump or RE97.10-01 Hydraulic Manual Pump (not included) .

See full description
Specifications for Floating Brake Disc Press Hydraulic 14 Tonne
  • Weight
    8.5kg
  • MFR Part No.
    CV050

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome