0
1
2

Integrated Test Light/Voltmeter 3-60V

Order Code: ZT3141482S

£53.99 Inc VAT (20%)


Description

• Identifies the polarity of the circuit being tested on the LCD, red for positive and green for negative.
• Wire hook probe design, makes piercing wire insulation easier, the hook can be locked out of the way when probing terminals.
• LCD meter draws minute currents making this tool safe around delicate electronic components.
• With a range of 3-60V DC, this tool is suitable for motorcycle, car, mild hybrid and commercial vehicles.
• Supplied with 3m coiled cable and insulated crocodile earth clamp.
• Do not use on airbags.
• Battery 1 x CR2032 (supplied) .
• Model No. AK4013
• IDENTIFIES THE POLARITY OF THE CIRCUIT – That is being tested on the LCD, red for positive and green for negative.
• WIRE HOOK PROBE DESIGN – Makes piercing wire insulation easier, the hook can be locked out of the way when probing terminals.
• LCD METER DRAWS MINUTE CURRENTS - Making this tool safe around delicate electronic components.
• 3-60V DC RANGE - This tool is suitable for motorcycles, cars, mild hybrid and commercial vehicles.
• 3M COILED CABLE – This is insulated via a crocodile earth clamp.
• DO NOT USE - On airbags.
• BATTERY - 1 x CR2032 (supplied) .

See full description
Specifications for Integrated Test Light/Voltmeter 3-60V
  • Weight
    0.2kg
  • MFR Part No.
    AK4013

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome