Knightsbridge BS1363 Socket Tester - TE3

Order Code: ZT3337172S

£23.99 Inc VAT (20%)


Description

Knightsbridge BS1363 Socket Tester - TE3 | Description: The BS1363 Socket Tester is an essential tool for testing sockets after fitting.
- Mains powered
- The unit tests sockets for common wiring errors
- Compact design
- Easy to use with clear fault display
- Easy to read diagnosis
- Certified to EN 61326, EN 61000 | Features: Finish: Blue & Grey, Material: Polycarbonate, IP Rating: IP20, Weight (kg) : 0.118, Colour: Blue, Voltage: 230: 7: 1

See full description
Specifications for Knightsbridge BS1363 Socket Tester - TE3
  • Weight
    0.12kg
  • Material
    Polycarbonate
  • Colour
    Blue
  • Product Type
    Socket Tester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome