0
1
2
3
4
5
6
7

Low Level Creeper, Seat & Kneeler

Order Code: ZT1229771P

£73.99 Inc VAT (20%)


Description

Heavy-duty steel framework with powder coat paint finish. Easily converts from low level creeper seat to a traditional creeper and to a kneeler, thanks to a removable backrest fitted with two castors. Features vinyl covered seat pad and adjustable backrest for added comfort.

Specifications for Low Level Creeper, Seat & Kneeler
  • MFR Part No.
    SCR85
  • Capacity
    150kg
  • Wheels
    6
  • Nett Weight
    7.72kg
  • Size
    730 x 320 x 610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome