Stand Handles for SCR74

Stand Handles for SCR74

Order Code: ZT5532150S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Stand handles for the SCR74 and similar creepers, that allow the creeper to be stored vertically. Saving valuable space in a garage or workshop. Steel frame with powder coat paint finish. Simply connect to your existing creeper with a single bolt.

Specifications for Stand Handles for SCR74
  • Weight
    0.28kg
  • MFR Part No.
    SCR74.F
  • Product Type
    Stand Handles
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome