0
1
2

SIP 6 TON 1mtr Axle Stands

Order Code: ZT1194211P

£339.99 Inc VAT (20%)


Description

The SIP 6 TON 1mtr Axle Stands are supplied as a pair, therefore totally an heavy-duty 12 TON weight capacity which can lift up to 935mm thanks to a sturdy pin support column for simple adjustment, perfect for a range of larger vehicles.

Ideally suited for a range of different agricultural vehicles.

• 6 TON maximum weight capacity
• 540mm to 935mm adjustable lifting height range
• Supplied as a pair for 12 TON combined capacity
• Sturdy pin support column for simple adjustment
• Lightweight design; simple positioning and storage
• Large feet helps to spread the load weight
• Ideally suited for agricultural vehicles
• Supplied as a pair of stands
• SIP 2-Year Standard Silver Warranty
• Manufactured in the UK

See full description
Specifications for SIP 6 TON 1mtr Axle Stands
  • MFR Part No.
    03635
  • Lifting Capacity
    6 Ton
  • Lifting Height Min.
    540mm
  • Weight
    28kg
  • Stand Type
    PIN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome