Vehicle Safety Kit

Vehicle Safety Kit

Order Code: ZT1120543XCopy

£51.99 Inc VAT (20%)


Description

70147
This kit is supplied complete with a warning triangle, 0.8kg fire extinguisher c/w bracket, glass hammer with safety knife and a HSE one person travelling first aid kit which all fit neatly into a zip bag.

Specifications for Vehicle Safety Kit
  • Material
    Assorted
  • Product Type
    Safety Kit
  • MFR Part No.
    70147
  • Includes
    (2) Adhesive Dressings (7cm x 6cm)
    (2) Disposable Nitrile Gloves
    (2) Low Adherent Dressings (5cm x 5cm)
    (2) Low Adherent Dressings (10cm x 10cm)
    (2) Medium Dressings (12cm x 12cm)
    (6) Moist Cleansing Wipes
    (6) Safety Pins
    (20) Assorted Plasters
    Conforming Bandage (5cm x 4m)
    Emergency Blanket
    Fire Extinguisher with Bracket
    First Aid Guidance Leaflet
    First Aid Scissors
    Glass Hammer
    Large Dressing (18cm x 18cm)
    Microporous Tape (2.5cm x 9m)
    Triangular Bandage
    Warning Triangle