RPF-2050 - Renault Replacement Foam Air Filter

RPF-2050 - Renault Replacement Foam Air Filter

Order Code: ZT5588555SCopy

£42.99 Inc VAT (20%)


Description

This is a replacement panel filter for Renault and Dacia. For a full list of fitments see compatable list below. Dacia – Dokker – 1.2 TCe – 2012 – 2020 Dacia – Dokker – 1.5 dCi – 2012 – 2020 Dacia – Duster – 1.2 TCe – 2013 – 2020 Dacia – Duster – 1.5 dCi – 2010 – 2020 Dacia – Lodgy – 1.2 TCe – 2012 – 2020 Dacia – Lodgy – 1.5 dCi – 2012 – 2020 Dacia – Logan – 1.5 dCi – 2012 – 2020 Dacia – Logan – Tce 90 – 2012 – 2020 Dacia – Sandero – 1.5 dCi – 2012 – 2020 Dacia – Sandero – Tce 90 – 2012 – 2020 Renault – Capture – 0.9 TCe 90 – 2013 – 2020 Renault – Capture – 1.2 TCe 120 – 2013 – 2020 Renault – Capture – 1.5 dCi – 2013 – 2020 Renault – Clio – 0.9 TCe 90 – 2012 – 2020 Renault – Clio – 1.2 16V – 2012 – 2020 Renault – Clio – 1.2 TCe – 2013 – 2020 Renault – Clio – 1.5 dCi – 2012 – 2020 Renault – Clio – 1.6 RS – 2013 - 2020 Features High Performance, MAF Safe, twin layer, fully reticulated foam Fits in the OEM Airbox and replaces inefficient paper filter Easy to clean using our filter maintenance kit - CK-003 Stainless steel cage support structure Guaranteed surface area using high quality custom blended polymer What Does It Do? The Ramair Panel Filter range is made from twin core Ramair Aeriform foam and our stainless steel cage which is used in many of our tier 1 Motorsport applications for maximum strength. A rubber polymer surround gives a fantastic clean and smooth finish with longevity in mind. These filters are direct replacements for the OEM air filter in your car, making this filter easy to fit and maintain. Ramair twin core foam is unique and like no other in the market. Our foam is designed to give maximum dust filtration along with optimum performance. Filter Length: 270mm Filter Width: 124mm Filter Shape: Unique Filter Material: 15mm Dual Layer Foam If you have any queries on product fitment then please contact us via 01793 296 342 or on our live chat and one of our brand associates will be more than happy to assist.

See full description
Specifications for RPF-2050 - Renault Replacement Foam Air Filter
  • Width
    124mm
  • Length
    270mm