4 Stroke 10w-40 Lawnmower Oil 500ml

Order Code: ZT4964955S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

ALM 4 Stroke 10w-40 Lawnmower Oil 500ml ALM OL306 is a Premium Quality 10W-40 4 Stroke oil blended from highly refined mineral base oil additives that ensure the thermal stability, anti-wear, engine cleanliness and corrosion protection properties demanded of a modern 4 stroke engine oil. It is suitable for ALL 4 stroke lawnmowers and mobile 4 stroke petrol and diesel (including turbo charged) engines where an SAE30 or 10W-40 oil is recommended. Meets the following performance standards: API SL/CG-4, ACEA A3/B4

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for 4 Stroke 10w-40 Lawnmower Oil 500ml
  • Product Type
    Lawnmower Oil
  • Container Size
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome