Moto 2 Tech 2 Stroke Motorcycles Engine Oil - 1L

Order Code: ZT4779829S

£20.99 Inc VAT (20%)


Description

High-performance 2-stroke motorcycle lubricant suitable for the most severe urban traffic conditions and for all-terrain endurance.
ELF MOTO 2 TECH is a lubricant that is particularly recommended for all types of high-performance 2-stroke scooters and mopeds, in compliance with API TC, JASO FD and ISO L-EGD international standards.
ELF MOTO 2 TECH is suitable for the most severe urban traffic conditions and for all-terrain endurance. It provides very good engine protection and supports extreme operating conditions.
ELF MOTO 2 TECH is perfectly compatible with lead-free fuels. This high quality lubricant is an elixir of power for your motorcycle; it has been designed to be extremely easy to use: pre-diluted and blue in colour for separate lubrication and mixture. The oil content needs to be dosed according to the manufacturers' recommendations.

ELF MOTO 2 TECH is a high-tech 100% synthetic lubricant which provides safety and performance for top-of-the-range engines, even in extreme operating conditions. ESTER based formula. This product has successfully undergone severe testing in competition. For many years Elf has led the field in terms of expertise and innovation in tribology on the international circuits, its know-how guaranteeing the superior quality of ELF MOTO2 TECH. The formula is in compliance with international specifications.

Extreme lubrication and power: the additives used in ELF MOTO 2 TECH provide constant and homogenous hydrodynamic lubrication. This revolutionary oil boosts engine power in all operating conditions, even extreme ones. ELF MOTO 2 TECH’s lubricating ability index largely exceeds the requirements of the most stringent international specifications.
Optimum protection, anti-wear, anti-deposit formation: ELF MOTO 2 TECH keeps parts clean and reduces friction. The quality of the synthetic bases increases the lubricant's anti-wear and anti-deposit properties. Your engine parts are coated with a protective and continuous oil film. The result is extremely high driving comfort and a significant reduction in engine noise.
Environmentally friendly: ELF MOTO 2 TECH is an environmentally-friendly and clean lubricant: formulated from a selection of partially biodegradable synthetic oils, the superior quality of its additives reduce emissions that are harmful to your health and which damage the environment.
100% synthetic.

1L/1 Litre bottle

See full description
Specifications for Moto 2 Tech 2 Stroke Motorcycles Engine Oil - 1L
  • Colour
    Blue
  • Container Size
    1L
  • Product Type
    Engine Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome