Quartz Ineo Fde 0W-30 Engine Oil - 1L

Order Code: ZT4779852S

£23.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.490%
5 - 9£22.325%
10 +£21.1410%


Description

Total Quartz Ineo FDE 0W-30 with Age Resistance Technology is a highly charged formula which fortifies the anti-oxidation properties of the engine oil, offering enhanced protection against sludge formation, corrosion and wear caused by friction. This high-performance, latest generation, synthetic engine oil with outstanding Fuel Economy properties is suitable for the latest generation of gasoline and Diesel engines respecting the EURO V and EURO VI norms. TOTAL QUARTZ INEO FDE 0W-30 is specially formulated to answer to the stringent needs of the latest FORD diesel engines requiring a 0W-30 lubricant and the specification WSS-M2C950-A.

Total Quartz Ineo FDE 0W-30, formulated with AGE RESISTANCE TECHNOLOGY is high performance product providing enhanced engine protection and enabling outstanding engine performance. Specially formulated to answer the requirements of FORD diesel engines requiring a 0W-30 lubricant and satisfying the specification WSS-M2C950-A. Excellent Fuel Economy properties.

International classifications:

ACEA C2
API SN
Approved:

FORD WSS-M2C-950-A
JAGUAR LAND ROVER STJLR.03.5007
Total Light Vehicle Range

Petrol & Diesel Engine Oil

SAE 0W-30

Advanced Synthetic Technology

Low SAPS & Improved Fuel Economy

1L/1 Litre bottle

See full description
Specifications for Quartz Ineo Fde 0W-30 Engine Oil - 1L
  • Product Type
    Engine Oil
  • Container Size
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome