Synthetic Engine Oil FMC 0W30 - 20L

Order Code: ZT4779859S

£89.99 Inc VAT (20%)


Description

5W-30 Synthetic Engine Oil FMC is a new generation, fully synthetic multi grade engine oil formulated for use with a variety of OEM engines, such as those manufactured by Ford. The careful selection of high-quality base oils, use of the latest advancements in chemical engineering and additive technology, coupled with rigorous bench testing have enabled
5W-30 Synthetic Engine Oil FMC to set new standards in engine oil performance.
5W-30 Synthetic Engine Oil FMC has been developed to provide outstanding performance, superior soot handling, extended drain intervals, improved fuel economy and greater robustness to the use of fuels containing increased levels
of biodiesel. 5W-30 Synthetic Engine Oil FMC is meticulously engineered to meet modern demands for performance for a wide range
of Ford and other OEM petrol and diesel engines whilst meeting Euro IV/V emissions standards.

See full description
Specifications for Synthetic Engine Oil FMC 0W30 - 20L
  • Product Type
    Synthetic Engine Oil
  • Container Size
    20L