Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Engine, Exhaust & Ignition
Engine Sensors
Solid Insert Oxygen Sensor M18 x 1.5 x 9.0mm Long
By V-Coil
Order Code:
ZT5515295S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 +
£13.15
6%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/automotive/engine-sensors/solid-insert-oxygen-sensor-m18-x-1-5-x-9-0mm-long/p/ZT5515295S
Add to quotation
View all Engine Sensors
Description
SOLID INSERT OXYGEN SENSOR M18 X 1.5 X 9.0MM LONG
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for Solid Insert Oxygen Sensor M18 x 1.5 x 9.0mm Long
Length
9.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome