Mobile Used Oil Collection Unit, Capacity 75 L, Drained Using Compressed Air, Sheet Steel

Order Code: ZT2691641S

£899.99 Inc VAT (20%)


Description

Mobile used oil collection unit, capacity 75 l, drained using compressed air, sheet steel. Supplied = partially assembled. Sump capacity = 75 l. Length = 630 mm. Width = 580 mm. Height = 1000 mm. Material = sheet steel. Finish = painted. Colour = grey, blue. For media = non-flammable media (flash point above 55 °C) Feature = mobile. Weight = 31.2 kg. Height adjustable oil collection funnel with removable sieve and additional coarse screen. Metal skirt to prevent damage. Robust push handle. Container is drained using compressed air. Mobile used oil collection unit, capacity 75 litres. Container made from 1.5 mm sheet steel. Metal apron to prevent damage. 2 fixed wheels, 2 steering wheels, robust push handle for ideal handling. Height adjustable oil collection funnel with removable sieve and additional coarse screen. Ball cock in the filling pipe. Transparent discharge hose, 2 m, with steel outlet manifold. Safety pressure relief valve set to 0.5 bar (cannot be changed) , with flow control valve. Plug nipple. Transparent discharge hose, 2 m, with steel outlet manifold. Painted with oil resistant hydro-structure paint: Container in window grey, silk matt, RAL 7040/collection funnel blue, Pantone 294 (similar to RAL 5005) Media: Suitable for used oils of known origin with a flash point above 55 °C or non flammable liquids May not be used for flammable liquids Please note: The units are compliant with test group 1 (max. pressurisation e.g. when draining filled containers +0.5 bar) in accordance with the Pressure Equipment Directive. If the used oil collection units are drained into an oil collection tank using a hose, overflow protection must be fitted in accordance with the German Water Management Act (WHG) Regional regulations and state guidelines must be observed.

See full description
Specifications for Mobile Used Oil Collection Unit, Capacity 75 L, Drained Using Compressed Air, Sheet Steel
  • Material
    Sheet Steel
  • Supplied
    Partially Assembled
  • Colour
    Grey, Blue
  • Height
    1000mm
  • Features
    Mobile
  • Length
    630mm
  • Sump Capacity
    75L
  • Weight
    31.2kg
  • Finish
    Painted
  • Width
    580mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome