0
1
2
3
4
5
6
7
8
9

Motorcycle Engine Stand - Single/Twin Cylinder

Order Code: ZT1227190P

£109.99 Inc VAT (20%)


Description

Suitable for small capacity single and twin cylinder engines (maximum weight 30kg) and includes a utility/drip tray. Supports can rotate for accessibility to all parts of the engine.

Specifications for Motorcycle Engine Stand - Single/Twin Cylinder
  • MFR Part No.
    MES01
  • Lifting Capacity
    30kg
  • Nett Weight
    7.89kg
  • Capacity
    30kg
  • Length
    535mm
  • Width
    320mm
  • Height
    375mm
  • Engine Support Span
    200-370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome