Gravity Hose Kits 1in x 10MTRS - ASS-RTDH-1-10

Order Code: ZT5405707S

£119.99 Inc VAT (20%)


Description

1" BSP Parallel Male, Fuel Dispensing, Standard, Gravity Hose Kit, 1" Inside Diameter, Length 10 Metres, 150 Maximum Litres per Minute, Hose Working Temperature -20┬░C to +60C, Maximum Pressure 10 bar, Cisson

Specifications for Gravity Hose Kits 1in x 10MTRS - ASS-RTDH-1-10
  • Length
    10m
  • Product Type
    Industrial