AST4494C Oil Pressure Test Kit

Order Code: ZT1382151X

£169.99 Inc VAT (20%)


Description

The AST4494 is an updated kit covering a huge range of cars, vans, trucks and motorcycles. Contains: quality gauge with 1m long hose, quick coupler system, 90° elbow and range of 9 adaptors.

Specifications for AST4494C Oil Pressure Test Kit
  • Suitable for the following engines
    Vans
    Trucks
    Motorcycle engines
    Cars
  • Additional Features
    Quick coupler system
  • MFR Part No.
    AST4494C
  • Includes
    90° Elbow
    Range of 9 Adaptors
    Gauge with 1m long hose
  • Number of Pieces
    12
  • Product Type
    Oil Pressure Test Kit
  • Applications
    Diesel and petrol engines
  • Weight Each
    1110g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome