1.1/2in Fuel Oilfilter W/o Heat ELM 300UM - 20453/30-300UM

Order Code: ZT5385858S

£359.99 Inc VAT (20%)


Description

1.1/4" BSP Parallel Female, Fag Filter, With Heating Element, Fuel Oil Filter, Series 20400-20450, 300 Micron, 1130cm┬▓ Filter Surface Area, Aluminium, Maximum Working Pressure 2 bar

Specifications for 1.1/2in Fuel Oilfilter W/o Heat ELM 300UM - 20453/30-300UM
  • Product Type
    Industrial
  • Material
    Aluminium