1in Fuel Oil Filter W/out Heat Ele 300UM - 20401/30-300UM

Order Code: ZT5385325S

£229.99 Inc VAT (20%)


Description

1" BSP Parallel Female, Fag Filter, Without Heating Element, Fuel Oil Filter, Series 20400-20450, 300 Micron, 1130cm┬▓ Filter Surface Area, Aluminium, Maximum Working Pressure 2 bar

Specifications for 1in Fuel Oil Filter W/out Heat Ele 300UM - 20401/30-300UM
  • Product Type
    Industrial
  • Material
    Aluminium