Catalytic Converter Funnel, Capacity 1.2 L, Pack Of 6, Flexible Spout

Order Code: ZT2688926S

£99.99 Inc VAT (20%)


Description

Catalytic converter funnel, capacity 1.2 l, pack of 6, flexible spout. Supplied = assembled. Material = polyethylene (low pressure PE/HDPE) , polyethylene (high pressure PE/LDPE) Diameter = 160 mm. Capacity = 1.2 l. Height = 440 mm. Colour = orange. Product type = funnels. With a flexible, two part, detachable spout. High overflow rim prevents splashing. Suitable for fuel ports for passenger vehicles with catalytic converters and other filling openings with a small diameter. With a secure handle. Replaceable fine mesh brass screen. Catalytic converter funnel 160 mm, capacity 1.2 litres. Signal colour orange. For demanding use in industry and the workshop. Oil, acid and fuel resistant. Diameter of funnel spout: 45 mm. Diameter of spout, two part: 13 or 19 mm. Length of flexible spout: 330 mm. Height 440 mm.

See full description
Specifications for Catalytic Converter Funnel, Capacity 1.2 L, Pack Of 6, Flexible Spout
  • Capacity
    1.2L
  • Colour
    Orange
  • Diameter
    160mm
  • Product Type
    Funnels
  • Pack Quantity
    6
  • Supplied
    Assembled
  • Height
    440mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome