Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Chargers, Jumpers & Accessories
Fuses
Megafuse - 200A - Pack of 5 - 33094
By CONNECT
Order Code:
ZT3597892S
£18.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
18.99
https://www.zoro.co.uk/shop/automotive/fuses/megafuse-200a-pack-of-5-33094/p/ZT3597892S
Add to quotation
View all Fuses
Description
Voltage rating 32 VDC
Mounting hole 8.5mm
Complies with ISO 8820-5
Pack of 5
Specifications
Specifications for Megafuse - 200A - Pack of 5 - 33094
Product Type
Fuses
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome