Gear Oil EP 80W90 GL4/GL5 - 20L

Order Code: ZT4779900S

£69.99 Inc VAT (20%)


Description

Linelube EP 80W-90 API GL5 Gear Oil is a high performance Heavy Duty Extreme Pressure Gear oil which exceed the performance requirements of API classification API GL5, which calls for gear lubricants possessing High Load Carrying Capacity, intended for Gearboxes, Spiral Bevel Axles, and in particular Axles with Hypoid Gears, operating under Severe Conditions of High Speed/High Load, and High Speed/Shock Load service.
Linelube EP 80W-90 API GL5 Gear Oil is designed for the increasing demands of today’s motoring conditions and demonstrates extremely good Load Carrying Capacity in order to cope with Shock/Load, High/Torque, High/Speed service operation. linelube 80W-90 API GL-5 gear oil is suitable for use in the majority of gear oil applications, including High Performance manual transmissions, Steering units, heavily loaded drive axles, employed in the demanding conditions of the Transport Industry.
Passenger car High Performance Manual Transmissions and Drive Axles, and many other fields where the demand is for a performance gear oil such as earthmoving plant and construction equipment, agricultural and industrial machinery

See full description
Specifications for Gear Oil EP 80W90 GL4/GL5 - 20L
  • Capacity
    20L
  • Product Type
    Gear Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome