Moto 4T 80W-90 Mineral Gear Oil for 4-Stroke Motorcycles (API GL 5) - 1L

Order Code: ZT4779890S

£17.29 Inc VAT (20%)


Description

ELF GEAR OIL 80W-90 was specially developed for 4-stroke motorcycle gearboxes. It guarantees optimal safety when changing gear.
MOTO GEAR OIL 80W-90 is particularly recommended for harsh conditions.
SAE grade: 80W-90 recommended by the major 4-stroke motorcycle constructors.
Its formula is suitable for 4-stroke motorcycle manual gearboxes.
MOTO GEAR OIL 80W-90 is a lubricant using selected mineral compounds.
MOTO GEAR OIL 80W-90 meets the most stringent requirements of the international API standard as required by the 4-stroke motorcycle constructors.

Key Features:

Good gear holding
Anti-foaming power.
Neutrality with regard to joints.
Good thermal stability.
Good viscosity index and low pour point guaranteeing effective lubrication at all temperatures.
Anti-corrosion properties on steel and copper.
High resistance to alteration, guaranteeing stable performance.
Extreme pressure and anti-wear properties allowing gears to hold up well under heavy loads and subjected to repeated shocks.
Joints preserved
All temperatures
Anti-corrosion
Resistance
Specification:

API GL-5
MIL-L-2105 D

See full description
Specifications for Moto 4T 80W-90 Mineral Gear Oil for 4-Stroke Motorcycles (API GL 5) - 1L
  • Volume
    1L
  • Product Type
    Mineral Gear Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome