Titan MP SAE 80W/90 Titan Gear Oil 20LTR

Order Code: ZT1415570X

£99.99 Inc VAT (20%)


Description

Titan Gear HYP SAE 90 is a mineral gear oil for axle, hypoid transmissions and also suited for industrial and agricultural machinery. It offers fast lubrication, outstanding gearbox efficiency and low power losses even at very low ambient temperatures. Its compatible with conventional branded gear oils however, mixing with other gear oils should be avoided.

A complete oil change is recommended when changing to Titan Gear HYP SAE 90. Not recommended for synchromesh gearbox applications.

See full description
Specifications for Titan MP SAE 80W/90 Titan Gear Oil 20LTR
  • Container Type
    Drum
  • Features
    Corrosion and Oxidation Protection
  • MFR Part No.
    601192562
  • For Use On
    Machinery
    Gears
  • Size
    20ltr
  • Product Type
    Gear Oil
  • Series
    TITAN GEAR HYP SAE
  • Viscosity Grade
    102
  • Colour
    Brown
  • Food Safe
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome