Enhanced Visibility Range Hand Scraper

Order Code: ZT1028649P

£1.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.290%
20 +£1.216%


Description

An extremely useful tool in icy weather. Suitable for clearing ice from windscreens and other surfaces.

Specifications for Enhanced Visibility Range Hand Scraper
  • Scraper Material
    Polypropylene
  • Overall Width
    75mm
  • MFR Part No.
    SB-11
  • Overall Length
    205mm
  • Colour
    Orange
  • Width
    75mm
  • Product Type
    Ice Scraper

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome