0
1

2 Piece Self Adjusting Oil Filter Wrench (63-120mm)

Order Code: ZT3284998S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.195%
10 +£14.3910%


Description

The BlueSpot 2 Piece Self Adjusting Oil Filter Wrench is manufactured from carbon steel for increased durability. Ideal for easily removing the oil filter from most cars and commercial vehicles. 1/2" and 3/8" adaptor included.

Manufactured from carbon steel for increased durability
Ideal for easily removing the oil filter from most cars and commercial vehicles
1/2" and 3/8" adaptor included
Self adjusting
Size range: 2-1/2" - 4" (63 - 102mm) in diameter
Size range: 2-9/16" - 4 3/4" (65 - 120mm) in diameter

See full description
Specifications for 2 Piece Self Adjusting Oil Filter Wrench (63-120mm)
  • Product Type
    Oil Filter Wrench
  • Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome