Locking Chain Clamp - to 140mm Diameter

Order Code: ZT3115000S

£22.99 Inc VAT (20%)


Description

This locking chain clamp is used for the removal of oil filters of up to 120mm diameter.

Features and Benefits
• The locking chain clamp features a strong and effective grip on slippery surfaces
• Ideally used as a grip wrench for stubborn parts
• Can be used on the Citroën suspension spheres

Typical Applications
• Suitable for a wide range of uses, including: plumbing, welding, fabricating & removing seized components

See full description
Specifications for Locking Chain Clamp - to 140mm Diameter
  • MFR Part No.
    3794
  • Type
    Chain Wrench
  • Number of Pieces
    3794
  • Chain Material
    Steel
  • Chain Length
    475mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome