Oil Filter Cap Wrench 64.5mm x 14 Flutes - Toyota

Order Code: ZT1232519P

£15.39 Inc VAT (20%)


Description

Cap type oil filter wrench. Crowned tops provide extra leverage points for removing stubborn oil filter housing caps. Aluminium alloy material minimizes risk of damage to filter housing.

Specifications for Oil Filter Cap Wrench 64.5mm x 14 Flutes - Toyota
  • MFR Part No.
    VS7111
  • Nett Weight
    0.17kg
  • Drive
    3/8"Sq
  • Applications
    Toyota
  • Size
    Ø64.5mm
  • Flutes
    14

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome