0
1

Oil Filter Offset Wrench Set 7-Piece

Order Code: ZT3115082S

£27.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£27.990%
5 - 9£26.595%
10 +£25.1910%


Description

A 7-piece set of oil wrenches, ideal for a variety of marques and models.

Features and Benefits
• This 7-piece set is ideal to help remove filters for a wide range of vehicles including Audi, Vauxhall, Skoda, BMW, Ford, Mercedes-Benz, Volkswagen, Seat and Renault

Typical Applications
• This oil filter wrench set is ideal with Audi applications: A6 3.2 TSi V6 (2004); BMW Mini; BMW: M52 3 and 5 series, M60 6cyl 5, 7 and 8 series, M73 12 cyl 7 and 8 series. Ford applications: Transit 2.2, 2.4 and 3.2 (2006), Fiesta 1.4 and 1.6 TDCi, Mercedes-Benz applications: A class, 220d, E220d, M604, C250d, E250d, M605, E300d and M606mb. MB Transporter M616, 116MB and 100, Vauxhall/Opel applications: Vectra B di 16v (from 1998), Astra/Zafira, Astra-G /Corsa-B. Volkswagen: Lupo 1.2 TDi, Touareg TDi, 2.0, 2.2 TDi, Polo 1.2, Volkswagen Polo (from 1995), Golf (from 1992), Transporter T5 1.9 (2004), Renault applications: 1.5, 1.9, 2.2 and 2.5 dci. Seat applications: Ibiza (from 1993); Skoda Fabia (from 1999) when fitted with 1.4 16v petrol engines.

See full description
Specifications for Oil Filter Offset Wrench Set 7-Piece
  • MFR Part No.
    7659
  • Number of Pieces
    7

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome