Oil Filter Strap Wrench - to 300mm DIA

Oil Filter Strap Wrench - to 300mm DIA

Order Code: ZT3112112SCopy

£20.99 Inc VAT (20%)


Description

This reliable strap style filter is used to remove oil filters on larger engine filters of up to 300mm diameter.

Features and Benefits
• This oil filter is designed to easily remove oil filters from large engines filters
• The oil filter strap wrench includes a wide nylon webbing strap (38mm) for an increased grip
• The spanner adjustment has a 21mm Hex profile and includes a twin head adjuster, for easy adjustments to remove oil filters

See full description
Specifications for Oil Filter Strap Wrench - to 300mm DIA
  • MFR Part No.
    2104
  • Type
    Strap Wrench
  • Number of Pieces
    1
  • Finish/Coating
    Satin
  • Strap Width
    38mm
  • Strap Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome