0
1

Oil Filter Wrench - to 120mm DIA

Order Code: ZT3115011S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

A chain wrench with a compact design allowing to tighten the filter by locating the chain around the filter and to turning with a 1/2D ratchet or 21mm spanner.
This oil filter wrench is ideal for filters with a satin finish carbon steel adjustment head.

Features and Benefits
• Chain wrench which allows for an easy and reliable removal of oil filters of up to 120mm diameter
• Compatible with a 1/2""D ratchet, power bar, extension bar or 21mm spanner
• Designed to remove filters that are awkwardly located
• The adjustment head of the chain wrench is consists of strong durable carbon steel in a satin finish

See full description
Specifications for Oil Filter Wrench - to 120mm DIA
  • MFR Part No.
    234
  • Number of Pieces
    1
  • Type
    Chain Wrench
  • Chain Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome