0
1
2
3
4
5

Oil Filter Crushing Unit

Order Code: ZT1227602P

£143.99 Inc VAT (20%)


Description

Used in conjunction with a press, this unit crushes filters up to Ø115mm and removes most of the oil and sludge, which drains into a suitable container (not included). Crushing filters minimizes the cost of disposal of hazardous waste by volume. Supplied with ram extension to allow 2-stage crushing of large filters without repositioning press table. Suitable for Ø38mm(1.5") press rams. Optional adaptors enable use with Ø50mm and Ø60mm rams.

See full description
Specifications for Oil Filter Crushing Unit
  • MFR Part No.
    OFC1
  • Nett Weight
    11.1kg
  • Drain Hose
    10 x 1250mm
  • Inner Diameter
    130mm
  • Effective Internal Height
    175mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome