Oil filter spanner 3/8 19mm f.d.65-120mm

Order Code: ZT2469559S

£39.99 Inc VAT (20%)


Description

3/8" drive and Size 19 mm Holding segments stop any slipping Use in tight spots 19 mm combination spanners for more room when loosening Hand-operated

Specifications for Oil filter spanner 3/8 19mm f.d.65-120mm
  • Product Type
    Oil Filter Hooks
  • Maximum Clamping Width
    120mm
  • Clamping Width
    65mmmin
  • Drive Connector Square (Male)
    1/2in
  • Standards
    DIN 3120 – C 12, 5, ISO 1174

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome