Piston Ring Installer/Remover

Order Code: ZT3112073S

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.974%
10 - 19£9.568%
20 +£9.1412%


Description

Designed for the simple installation and removal of spring loaded piston rings, this simple yet effective tool makes an excellent addition to any mechanic's toolkit.

Features and Benefits
• Allows for controlled installation and removal which prevents breakage
• Vinyl grip handles for user comfort
• Spring loaded handles reduce some of the effort when installing or removing rings

Typical Applications
• Automotive

See full description
Specifications for Piston Ring Installer/Remover
  • MFR Part No.
    5250
  • Overall Width
    120mm
  • Overall Length
    264mm
  • Product Type
    Piston Ring Pliers
  • Opening Capacity
    41mm
  • Weight Each
    0.14kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome