01157 Pad Coil Flat HY02-00945

01157 Pad Coil Flat HY02-00945

Order Code: ZT3447554SCopy

£349.99 Inc VAT (20%)

Currently unavailable

Description

The SIP Pad Coil Flat is a replacement item available for the SIP 3700w Induction Heater (01157) .

Designed as a direct replacement to the standard coil supplied with 01157, this useful item ensures your indution heater continues to operate at peak performance.

Easy-to-control and highly efficient, induction heating is ideal for heat treatment tasks in automotive, engineering or manufacturing applications. Using an all-electric process, it offers greater safety levels than oxyacetylene and other naked flame methods.

Ensures heater continues to operate at peak performance
Replacement item for the SIP 3700w Induction Heater (01157)



Technical Information
ITEM NO. HY02-00945
Material: Copper
Net Weight: 203g
Product Dimensions: 35 (H) x 51 (W) x 21mm (D)

See full description
Specifications for 01157 Pad Coil Flat HY02-00945
  • Material
    Copper
  • Weight
    203g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome