01157 Pad Coil Inclined HY02-00944

01157 Pad Coil Inclined HY02-00944

Order Code: ZT3447587SCopy

£369.99 Inc VAT (20%)


Description

The SIP Pad Coil Inclined is a replacement item available for the SIP 3700w Induction Heater (01157) .

Designed to offer additional functionality to the induction heater torch, this useful item allows a user to treat metal at an inclined angle. This particularly useful when carrying out repeatable treatment tasks for consistent quality of work.

Easy-to-control and highly efficient, induction heating is ideal for heat treatment tasks in automotive, engineering or manufacturing applications. Using an all-electric process, it offers greater safety levels than oxyacetylene and other naked flame methods.

Allows metal to be treated at an inclined angle
Useful when carrying out repeatable treatment tasks
Designed to offer additional functionality to heater torch
Replacement item for the SIP 3700w Induction Heater (01157)


Technical Information
ITEM NO. HY02-00944
Material: Copper
Net Weight: 203g
Product Dimensions:

See full description
Specifications for 01157 Pad Coil Inclined HY02-00944
  • Material
    Copper
  • Weight
    203g