080600 Ball Joint Separator

Order Code: ZT1120384X

£36.99 Inc VAT (20%)


Description

Strengthened steel body and forks. The longer length allows greater force to be applied to separate the ball joint, can be used from outside the wing.
Throat depth: 88mm. Overall length: 420mm.

Specifications for 080600 Ball Joint Separator
  • Capacity
    18mm
  • Product Type
    Ball Joint Separator Lever Type
  • Additional Features
    Strengthened steel body and forks
  • Jaw Material
    Steel
  • MFR Part No.
    080600
  • Weight Each
    1.1kg
  • Throat Depth
    88mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome