080700 Ball Joint Separator

Order Code: ZT1120377X

£139.99 Inc VAT (20%)


Description

Strong, heavy duty body, with strengthened fork and lever, allows for greater force to be applied. Can be upgraded to hydraulic power (use Sykes Pickavant 08075000 Upgrade Kit)
Throat depth: 50mm.
Throat width: 36mm.

Specifications for 080700 Ball Joint Separator
  • Additional Features
    Can be upgraded to hydraulic power
    Heavy duty body, with strengthened fork and lever
  • MFR Part No.
    080700
  • Capacity
    70mm
  • Throat Width
    36mm
  • Throat Depth
    50mm
  • Product Type
    Ball Joint Separator
  • Weight Each
    4.55kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome