0
1
2
3

SIP Pneumatic Coil Spring Compressor

Order Code: ZT1194219P

£2,199.99 Inc VAT (20%)


Description

The SIP Pneumatic Coil Spring Compressor is a heavy-duty unit which puts the operator first, utilising a series of safety and convenience measures to reduce risk of harm while under load, and makes the compression process quicker and easier.

A robust lockable safety cage, for example, and retention cable with steel carabiners, patented claw design for secure holding, and foot plate, make this the only spring compressor needed for cars, SUVs, vans, and other smaller vehicles.

• 2400kg compression via double 73psi (5bar) to 145psi (10bar) dual pneumatic rams for a heavy-duty yet simple system
• Robust triple bar safety cage which prevents compression until it is locked
• Retention cable with steel carabiners for added safety and peace-of-mind
• Patented coil spring claw designs for secure spring load holding
• Movable foot plate for sturdy contact underneath spring
• Integrated foot pedal for effective and easy compression
• Perfect for cars, SUVs, vans, and other smaller vehicles
• SIP 2-Year Standard Silver Warranty
• Manufactured in Italy

See full description
Specifications for SIP Pneumatic Coil Spring Compressor
  • MFR Part No.
    3661
  • Maximum Force
    2400kg
  • Compressor Height
    1200mm
  • Air Inlet Pressure
    5 - 10bar
  • Depth
    400mm
  • Height
    1200mm
  • Width
    500mm
  • Maximum Inlet Air Pressure
    5 - 10bar
  • Inlet Connection
    1/4in BSP (F)
  • Weight
    70kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome