0
1

2-Tonne Low Profile Service Jack

Order Code: ZT1120463X

£69.99 Inc VAT (20%)


Description

Kennedy 2 Tonne Low Profile Service Trolley Jack is convenient and easy to use due to it"s compact design. It has a strong, robust steel chassis to provide stability when under load. A low entry height of 89mm. Heavy duty fixed direction casters and swivel castors ensure easy positioning under the vehicle prior to lifting. The removable one piece pump handle can rotate 360 degrees and has a comfort rubber grip to rapidly raise and lower the load arm and the vehicle.

Model number: T359L
Maximum load: 2 tonnes
Minimum height: 89mm
Maximum height: 359mm
Weight: 14.5kg

(Load ratings are Metric Tonnes i.e. 1 tonne 1,000kg).

For use on a firm level surfaces.
DO NOT work under the raised vehicle until another means of support, such as axle stands are in place.

For axle stands see order codes: KEN-503-5520K and KEN-503-5530K.

See full description
Specifications for 2-Tonne Low Profile Service Jack
  • Product Type
    Trolley Jack
  • Lifting Height Min.
    89mm
  • Weight Each
    14.5kg
  • Lifting Height Max.
    359mm
  • Additional Features
    Rubber grip pump handle
    A low entry height
  • MFR Part No.
    T825010C
  • Lifting Capacity
    2Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome