0
1
2
3
4

3- Tonne Quick Lift Hydraulic Trolley Jack

Order Code: ZT1120439X

£159.99 Inc VAT (20%)


Description

Model number: T349 Instant Lift.
Maximum load: 3 tonne.
Dimensions (L x W x H): 680 x 340 x 170mm.
Minimum height: 145mm.
Maximum height: 490mm.


(Load ratings are Metric Tonnes i.e. 1 tonne 1,000kg).

See full description
Specifications for 3- Tonne Quick Lift Hydraulic Trolley Jack
  • Product Type
    Trolley Jack
  • Lifting Height Max.
    490mm
  • Lifting Capacity
    3Tonne
  • Lifting Height Min.
    145mm
  • Additional Features
    1metre, two-piece handle
    Instant lift foot pedal
    Safety overload protection
  • Weight Each
    37.2kg
  • MFR Part No.
    T349

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome