Low Entry Custom Design Trolley Jack with Rocket Lift 2 Tonne - White

Order Code: ZT5535002S

£129.99 Inc VAT (20%)


Description

Supplied with 6 full sets of interchangeable graphics for individual customisation of the jack. Twin piston Rocket Lift feature brings saddle to maximum height in minimal strokes. Universal joint release mechanism allows safer, more controlled lowering of jack. Profiled lifting arm gives low clearance height of just 85mm making it suitable for sports and custom cars. Heavy-duty steel chassis provides stability and endurance. Fitted with an overload valve for added safety. Hydraulic oil bypass system protects ram from being overextended. Fitted with safety overload valve and pump-through valve to prevent handle locking at maximum ram extension.

See full description
Specifications for Low Entry Custom Design Trolley Jack with Rocket Lift 2 Tonne - White
  • Minimum Saddle Height
    85mm
  • Length
    580mm
  • Weight
    22kg
  • Capacity
    2Tonne
  • MFR Part No.
    2000CW
  • Maximum Saddle Height
    430mm
  • Maximum Chassis Height
    308mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome