Trolley Jack 3 Tonne Standard Chassis with Axle Stands (Pair) 3 Tonne Capacity per Stand

Trolley Jack 3 Tonne Standard Chassis with Axle Stands (Pair) 3 Tonne Capacity per Stand

Order Code: ZT1222061P

£219.99 Inc VAT (20%)


Description

Single-piece hydraulic unit with heavy chassis design. Integral American cog-type release mechanism and long 2-piece handle. Heavy-duty castors and large saddle design ease positioning under vehicle. Fitted with safety overload valve and pump-through valve to prevent handle locking at maximum ram extension. Supplied with a pair of ratchet type axle stands, 3tonne (3000kg) capacity per stand (6tonne (6000kg) per pair). Ideal for loaded vans up to 3.5tonne GVW.

See full description
Specifications for Trolley Jack 3 Tonne Standard Chassis with Axle Stands (Pair) 3 Tonne Capacity per Stand
  • MFR Part No.
    3010CX
  • Lifting Capacity
    Jack - 3 Tonne, Axle Stands - 6 Tonne per Pair
  • Nett Weight
    36.8kg
  • Capacity
    Jack - 3 Tonne, Axle Stands - 6 Tonne per Pair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome