B Click Medical Food Allergies & Anaphylactic Shock Poster

Order Code: ZT1179970P

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 +£15.354%


Description

Provides essential information on common allergies and the treatment of allergies and anaphylactic shock, A2 size, 59x42cm, Fully coloured illustrated images and clear, easy to follow text, Clear step by step instructions for treating someone who is suffering from a food allergy, Laminated finish for superior durability

See full description
Specifications for B Click Medical Food Allergies & Anaphylactic Shock Poster
  • MFR Part No.
    CM1329
  • Weight
    0.0944kg
  • Width
    445mm
  • Height
    60mm
  • Length
    620mm
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome