BRONZEplus Spatula Spark Free 260 mm

Order Code: ZT4132366S

£79.99 Inc VAT (20%)


Description

BRONZEplus spatula, spark free, 260 mm. Supplied = assembled. Length = 260 mm. Width = 25 mm. Model = spark free. Handle = wooden handle. Partial length L2 = 150 mm. Product type = spatulas. Spark free. Explosion protected, corrosion resistant. Resistant to wear. Aluminium-bronze (non-ferrous alloy) With wooden handle.

See full description
Specifications for BRONZEplus Spatula Spark Free 260 mm
  • Product Type
    Spatulas
  • Handle Material
    Wooden
  • Length
    260mm
  • Width
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome